TRASH PUMP 6 24 HP HONDA V-TWN

You last purchased this on
 
AMT

TRASH PUMP 6 24 HP HONDA V-TWN

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

TRASH PUMP 6 24 HP HONDA V-TWN

  • Fast #
  • Part #A5586H6
  • Item #4933994
  • Manufacturer Part #5586-H6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel impeller
  • Cast iron Wear Parts
  • Cast aluminum Body
  • Patented slide mechanism for ease of maintenance
  • DOT Approved trailer on Trailer mounted models
  • Electric start
  • Digital Tachometer
  • Handles 3" Spherical Solids
  • Battery not included
  • Skid Mounted
  • Requires Certification

Specifications

Coating:
Nylon, Powder Coated
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Flow Rate:
1000 gpm
Horsepower:
24 hp
Impeller:
Stainless Steel
Material:
Aluminum, Stainless Steel, Cast Iron
Maximum Feet of Head:
95
Maximum Temperature:
180
Power Source:
Engine Driven
Pump Application -:
Self-priming
Pump Body Material:
Aluminum
Pump Mounting:
Skid Mounted
Type:
A5586H6