1 x 3/4 in. Aluminum Riser
1 x 3/4 in. Aluminum Riser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Sprinkler Systems
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Length:
- 12 in
- Material:
- Aluminum
- Product Type:
- Riser
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.60 lb