1 x 3/4 in. Galvanized Steel Elbow for 70 Series Hydrostatic Poweroll Mover Unit
1 x 3/4 in. Galvanized Steel Elbow for 70 Series Hydrostatic Poweroll Mover Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 70 Series Hydrostatic Poweroll Mover Units
- Coating:
- Galvanized
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Elbow
- Smart Home Enabled:
- No
- UL Listed:
- No