3 in. Male Threaded Steel Band and Latch Hose End
3 in. Male Threaded Steel Band and Latch Hose End
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Steel
- Product Type:
- Band, Hose End
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 3.3 lb