3/4 x 3/8 in. Bronze Sprinkler (Less Nozzle)
3/4 x 3/8 in. Bronze Sprinkler (Less Nozzle)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 12.5 gpm
- Material:
- Brass, Stainless Steel
- UL Listed:
- No