4 in. Aluminum Coupler
4 in. Aluminum Coupler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Hydraulic
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Aluminum
- Product Type:
- Coupler
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 3 lb