5 in. Aluminum Hold Band

You last purchased this on
 
Travis Pattern and Foundry

5 in. Aluminum Hold Band

This product requires certification to purchase.
Brand image
You last purchased this on
 
Travis Pattern and Foundry

5 in. Aluminum Hold Band

  • Fast #
  • Part #THB500
  • Item #7749974
  • Manufacturer Part #HB-500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
5 in
Fitting Sizes:
5 in
Material:
Aluminum
Product Type:
Hold Band
Smart Home Enabled:
No
UL Listed:
No