5 in. Female Threaded Coupler for 70 Series Hydrostatic Poweroll Mover Units
58 Series 5 in. Female Threaded Coupler for 70 Series Hydrostatic Poweroll Mover Units
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 70 Series Hydrostatic Poweroll Mover Units
- Collection:
- 58 Series
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Product Type:
- Coupler
- Smart Home Enabled:
- No
- UL Listed:
- No