Aluminum Modular Trench Box 6 ft High x 5 ft Length Kit (Spreaders Sold Separately)
ShoreLite Lite Aluminum Modular Trench Box 6 ft High x 5 ft Length Kit (Spreaders Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Panels can be stored in a small space and easily transported in a pickup truck or van
- This shield system offers flexibility of making a 2, 3 or 4 sided system to suit your needs up to 12' tall and 7' long
- The ShoreLite Lite modular aluminum shielding system is built strong yet light enough to be assembled by hand and is PE Certified to meet OSHA requirement
- Kits sold less spreaders: 3' kits require 4 Spreaders, 6' kits require 6 spreaders & 9' kits require 8 spreaders (sold separately)
- OSHA compliant and PE certified
- Two people without assistance of a tractor backhoe can easily do assembly of the ShoreLite Lite
- Easy to assemble and fast to install
Documents
Specifications
- Collection:
- ShoreLite Lite
- Color Finish Name:
- Aluminum
- Height:
- 6 ft
- Length:
- 5 ft
- Material:
- Aluminum, Steel
- Weight:
- 290 lb