10 x 4 in. Spigot x Gasket Sewer Reducing and Eccentric SDR 35 PVC Increaser Bushing

You last purchased this on
 
TRENCH TOUGH PLUS

10 x 4 in. Spigot x Gasket Sewer Reducing and Eccentric SDR 35 PVC Increaser Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

10 x 4 in. Spigot x Gasket Sewer Reducing and Eccentric SDR 35 PVC Increaser Bushing

  • Fast #
  • Part #MUL043268
  • Item #1227922
  • Manufacturer Part #043268
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Corrosion Resistant
  • Typically, Half The Weight Of Fabricated Fittings
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Wastewater, Stormwater, Industrial Waste
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
4 in
Fitting Sizes:
10 in x 4 in
Fitting Type:
Increaser, Eccentric Increaser
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Product Type:
Bushing
Schedule Class:
SDR 35