15 in. Gasket x Spigot Sewer Fabricated Straight SDR 35 PVC 90 Degree Elbow
15 in. Gasket x Spigot Sewer Fabricated Straight SDR 35 PVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
- Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
- Fabricated
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Manhole Adapter Without Stop
- Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
Specifications
- ASTM:
- ASTM D-3034, ASTM F-170, ASTM F-679
- Application:
- Waste, Storm, Industrial
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Sewer Elbow
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Product Type:
- Elbow
- Schedule Class:
- SDR 35