27 x 27 x 6 in. Gasket PVC SDR 35 Sewer Saddle Wye with Strap
27 x 27 x 6 in. Gasket PVC SDR 35 Sewer Saddle Wye with Strap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Create A Wye Connection To An Existing Run Of Pipe While Maintaining A Leak-proof System.
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
- Typically half the weight of fabricated fittings
- Corrosion resistant
- Engineered for strength exceeding ASTM requirements by over 25%
- Leak-proof at 5° joint deflection and 5% ring deflection
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application:
- Sewer
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 27 in
- Fitting Size 2:
- 27 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 27 in x 27 in x 6 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Wye
- Schedule Class:
- SDR 35