This product requires certification to purchase.

8 in. Spigot x Gasket Sewer Straight SDR 35 PVC 11-1/4 Degree Elbow

TRENCH TOUGH PLUS

8 in. Spigot x Gasket Sewer Straight SDR 35 PVC 11-1/4 Degree Elbow

  • Fast #
  • Part #MUL043086
  • Item #1787566
  • Manufacturer Part #043086
4.7 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

8 in. Spigot x Gasket Sewer Straight SDR 35 PVC 11-1/4 Degree Elbow

  • Fast #
  • Part #MUL043086
  • Item #1787566
  • Manufacturer Part #043086
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Fabricated
  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Manhole Adapter Without Stop
  • Requires Certification
Dimensions & Measurements
Elbow Degree
11-1/4°
End Connection 1
Gasket
End Connection 2
Spigot
End Connections
Gasket x Spigot
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Pressure - Maximum
15 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Sewer Elbow
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Warranty & Product Information
Application
Waste, Storm, Industrial
ASTM
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
CSA Certified
CSA B181.2, CSA B182.2
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
UPC
622454143159