Print

Trench Tough Plus™ 18 x 18 x 6 in. Gasket Reducing SDR 35 PVC Sewer Saddle Wye with Strap MUL0638

DESCRIPTION

Trench Tough Plus™ 18 x 18 x 6 in. Gasket Reducing SDR 35 PVC Sewer Saddle Wye with Strap

MUL063808

Manufacturer Part #: 063808

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
CSA Certified
CSA B182.1, CSA B182.2
Clean Bagged
No
Collection
Trench Tough Plus™
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 2
18 in
Fitting Size 3
6 in
Fitting Type
Reducing
Maximum Temperature
73
NSF Certified
No