Print

DESCRIPTION

Trench Tough Plus™ 4 in. Socket x Gasket Straight SDR 35 PVC Sewer Wye

MUL063883

Manufacturer Part #: 063883

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 6 in

    MUL043869 

    Manufacturer Part #: 043869

  • 4 in

    MUL063883 

    Manufacturer Part #: 063883

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
CSA Certified
CSA B182.2
Clean Bagged
No
Collection
Trench Tough Plus™
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Socket x Gasket
FM Approved
No
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Type
Straight
Maximum Temperature
73
NSF Certified
No