1 gal Wax Tape Primer
1 gal Wax Tape Primer
Package Quantity Info:
EA: 1 IP: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Product Type:
- Wax Tape Primer
- Size:
- 1 gal
- Temperature Range:
- 40 to 100 Deg F