Fill-Putty™ 12 x 2 in. Putty

Part #TFILLPUTTY2X13  |  Item #4326212  |  Manufacturer Part #FILLPUTTY

Call for Pricing

Size:

2 in x 12 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 2 in diameter x 13 in long packaging size
  • 1.15 Specific Gravity
  • Used for Brush or wipe the surfaces clean of dirt, loose rust or old coating and other foreign materials

Specifications

CARB OTC LEED Compliant: No

Collection: Fill-Putty™

GSA Approved: No

IAPMO Listed: No

Size: 2 in x 12 in