Tresham® 23-1/2 x 32 in. Wood Framed Rectangle Mirror in Woodland

Part #K99650  |  Manufacturer Part #99650-F69

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates with Tresham® vanities
  • Wood frame with durable moisture and scratch resistant finish
  • Includes hardware for wall-mount installation

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Tresham®

Color Finish: Woodland

Color Finish Category: Browns

Depth: 1 in

Height: 32 in

Installation Type: Wall Mount

Material: Wood

Type: Framed Mirror

UL Listed: No

Width: 23-1/2 in