30 8 Center Pedestal Lavatory BASIN Tresham Black

You last purchased this on
 
Powerseal Pipeline Products

Tresham® 30 8 Center Pedestal Lavatory BASIN Tresham Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Tresham® 30 8 Center Pedestal Lavatory BASIN Tresham Black

  • Fast #
  • Part #K2758-8-7
  • Item #4158878
  • Manufacturer Part #2758-8-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Square basin with flat deck
  • Overflow drain
  • Faucet holes with 8" center size
  • Fireclay construction
  • Coordinates with other products in the Tresham® collection
  • Combines with the K-2767 pedestal to create the K-2845-8 Tresham® pedestal sink
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Tresham®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Faucet Center Size:
8 in
Material:
Fireclay
Pedestal Only:
No
Shape:
Square
Sink Installation Type:
Pedestal Sink
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
30 in x 30 in
Type:
K2758-8-7
Vessel Only:
Yes