48 x 32 in. Center Drain Shower Base

You last purchased this on
 
Tri-City Marble

48 x 32 in. Center Drain Shower Base

This product requires certification to purchase.
You last purchased this on
 
Tri-City Marble

48 x 32 in. Center Drain Shower Base

  • Fast #
  • Part #TTEZ3248C
  • Item #4532632
  • Manufacturer Part #TEZ3248C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Drain Location:
Center
IAPMO Listed -:
No
Length:
48 in
Width:
32 in