Chrome Shower Drain
Chrome Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- Color Finish Category:
- Chromes
- Construction:
- Non-Membrane
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Round
- IAPMO Listed -:
- No