DESCRIPTION

  • Completely assembled for fast installation
  • For extra noise suppression, hoods can be lined with optional sound proofing material
  • Includes positive displacement blower, adjustable motor base, air filter, silencer with paper element, discharge silencer with leg mounted support, pressure relief valve, discharge tee with pressure gauge and integral shutoff valve, hinged, gray fiberglass hood with 12" x 12" louvered vent and padlock hasp, and flexible discharge hose connection with clamps
  • Standard motors are 3-ph ODP
  • The raised base design allows a discharge silencer to be mounted directly underneath the motor and blower assembly
  • Weather resistant fiberglass hood

Tri-State Wastewater 2L Class 208/230/460V 3-Phase ODP Motor Raised Base Blower Package

T2LRBP

Horsepower:

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
End Connection 1
Hose
End Connections
Hose
Height
49 in
Horsepower
2 hp
Length
41-1/2 in
Material
Fiberglass, Steel
Phase
Triple Phase
Pump Motor Type
ODP
Type
ODP Motor Raised Base Blower Package
Volts
208/230/460V
Width
22 in

Starting at
Call for Pricing
  • QUANTITY