3 in. MNPT Painted Steel Blower Pressure Relief Valve

You last purchased this on
 
Tri-State Wastewater

3 in. MNPT Painted Steel Blower Pressure Relief Valve

This product requires certification to purchase.
You last purchased this on
 
Tri-State Wastewater

3 in. MNPT Painted Steel Blower Pressure Relief Valve

  • Fast #
  • Part #TTSPRV3
  • Item #5086181
  • Manufacturer Part #TS-PRV-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Simply tighten or loosen the wing nut on top of the valve body while monitoring system discharge pressure on your gauge
  • Valves come preset at approximately 5 psi
  • Protect your blower and motor from excessive back pressure
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Steel
NSF Certified:
No
Pressure - Low:
0
Pressure - Maximum:
10 psi
Type:
TTSPRV3
Valve Size:
3 in