4 in. MNPT Painted Steel Blower Pressure Relief Valve
4 in. MNPT Painted Steel Blower Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simply tighten or loosen the wing nut on top of the valve body while monitoring system discharge pressure on your gauge
- Valves come preset at approximately 5 psi
- Protect your blower and motor from excessive back pressure
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Pressure - Low:
- 0
- Pressure - Maximum:
- 10 psi
- Type:
- TTSPRV4
- Valve Size:
- 4 in