4M Class 10 hp 208/230/460V 3-Phase ODP Motor Raised Base Blower Package

You last purchased this on
 
Tri-State Wastewater

4M Class 10 hp 208/230/460V 3-Phase ODP Motor Raised Base Blower Package

This product requires certification to purchase.
You last purchased this on
 
Tri-State Wastewater

4M Class 10 hp 208/230/460V 3-Phase ODP Motor Raised Base Blower Package

  • Fast #
  • Part #T4M10RBP
  • Item #5121652
  • Manufacturer Part #4M-10-RBP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Completely assembled for fast installation
  • The raised base design allows a discharge silencer to be mounted directly underneath the motor and blower assembly
  • Weather resistant fiberglass hood
  • For extra noise suppression, hoods can be lined with optional sound proofing material
  • Includes positive displacement blower, adjustable motor base, air filter, silencer with paper element, discharge silencer with leg mounted support, pressure relief valve, discharge tee with pressure gauge and integral shutoff valve, hinged, gray fiberglass hood with 12" x 12" louvered vent and padlock hasp, and flexible discharge hose connection with clamps
  • Standard motors are 3-ph ODP
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
55-1/2 in
Horsepower:
10 hp
Length:
41-1/2 in
Material:
Steel, Fiberglass
Phase:
Three Phase
Product Type:
Motor Raised Base Blower Package
Pump Motor Type:
ODP
Volts:
208/230/460V
Width:
27 in