5M Class 15 hp 208/230/460V 3-Phase ODP Motor Raised Base Blower Package
5M Class 15 hp 208/230/460V 3-Phase ODP Motor Raised Base Blower Package
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Completely assembled for fast installation
- The raised base design allows a discharge silencer to be mounted directly underneath the motor and blower assembly
- Weather resistant fiberglass hood
- For extra noise suppression, hoods can be lined with optional sound proofing material
- Includes positive displacement blower, adjustable motor base, air filter, silencer with paper element, discharge silencer with leg mounted support, pressure relief valve, discharge tee with pressure gauge and integral shutoff valve, hinged, gray fiberglass hood with 12" x 12" louvered vent and padlock hasp, and flexible discharge hose connection with clamps
- Standard motors are 3-ph ODP
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- Height:
- 68-1/2 in
- Horsepower:
- 15 hp
- Length:
- 53-1/2 in
- Material:
- Fiberglass, Steel
- NSF Certified:
- No
- Phase:
- Three Phase
- Product Type:
- ODP Motor Raised Base Blower Package
- Pump Motor Type:
- ODP
- UL Listed:
- No
- Volts:
- 208/230/460V
- Width:
- 32 in