300000 Btu/h 1 in Heat Exchanger Copper Braze and Stainless Steel
300000 Btu/h 1 in Heat Exchanger Copper Braze and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Creates a better turbulence which results in a highly efficient heat exchange
- Self cleaning and self descaling
- Creates two separate flow channels in counter current
Documents
Specifications
- BTU:
- 250000
- BTU Heat Rating:
- 300000 Btu/h
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 12 in
- Material:
- Copper Braze, Stainless Steel
- Product Type:
- Heat Exchanger
- Width:
- 4-9/10 in