Triangle Tube Condensing Natural Gas Boiler TPA110

DESCRIPTION

Triangle Tube Condensing Natural Gas Boiler

TPA110

BTU:

SPECIFICATIONS

AFUE
95.00
ANSI Specifications
ANSI Z21.13
BTU
110000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.9
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Ignition System
Direct Spark Ignition
Installation Type
Wall Mount
Material
Stainless Steel
Maximum Pressure
30 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
1 in
UL Listed
No
Width
19-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS