• Cart

DESCRIPTION

Triangle Tube Prestige® High Efficiency Stainless Steel Wall Mounted Gas Boiler (Less Pump)

TPS

Input MBH :

SPECIFICATIONS

BTU
170000
Collection
Prestige®
Fuel Type
Natural Gas
Height
35-1/2 in
Ignition System
Spark Ignition
Input MBH
170 MBH
Length
16 in
Material
Stainless Steel
Supply Pipe Connection
1-1/4 in
Width
20 in

Starting at
Call for Pricing
  • QUANTITY