DESCRIPTION

  • Digital display
  • Fully modulating
  • Highest water content in the industry
  • Ideal for small zones without short cycling
  • Provides space heating and domestic hot water
  • Quiet operation

Triangle Tube Natural Gas Boiler with TriMax

TPTE110

Input MBH :

SPECIFICATIONS

AFUE
95.00
BTU
110000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
37-1/5 in
Lead Law Compliant
Yes
Material
Stainless Steel
Width
24-7/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS