DESCRIPTION

  • Combined with a smart indirect fired water heater, it provides cost-effective, reliable heat and an abundant supply of domestic hot water
  • Digital display
  • Fully modulating
  • Higher water volume than competitive units
  • Quiet operation
  • Requires minimal installation space

Triangle Tube Natural Gas Condenser Boiler with TriMax

TPT175

Input MBH :

SPECIFICATIONS

AFUE
95.00
BTU
170000
Fuel Type
Natural Gas
Height
35-1/2 in
Material
Stainless Steel
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS