Water/Steam Boiler 80 MBH Natural Gas

You last purchased this on
 
Triangle Tube

Prestige Solo Water/Steam Boiler 80 MBH Natural Gas

  • Fast #
  • Part #TPA80
  • Item #7069512
  • Manufacturer Part #PA80
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Triangle Tube

Prestige Solo Water/Steam Boiler 80 MBH Natural Gas

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Net I=B=R Capacity: 64000 BTU
  • DOE Heating Capacity: 74000 BTU
  • AHRI Reference Number: 9032830
  • Maximum Altitude: 2000 Feet
  • Frequency: 60 Hz
  • Gas Conversion Kit Included
  • Combustion Type: Condensing
  • Assembly Type: Packaged
  • Heat Exchanger Warranty: 10 Years; Parts Warranty: 5 Years
  • Medium: Hot Water
  • Requires Certification

Specifications

AFUE:
95.00 %
ASME:
Yes
BTU:
80000
BTU Heat Rating:
74000 Btu/h
Boiler Type:
High Efficiency Boiler
CEC Compliant:
For Sale in CA
Capacity:
2.1 gal
Collection:
Prestige Solo
Depth:
17-31/100 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Flue Size:
3
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
36-9/16 in
ISO:
Yes
Ignition System:
Spark Ignition
Input (MBH):
80 MBH
Installation Type:
Wall Mount
Length:
19-3/4 in
Material:
Stainless Steel
Media:
Water/Steam
NSF Certified:
No
Phase:
Single Phase
Return Pipe Connection:
1 in
Stages:
Modulating
Supply Pipe Connection Size:
1 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Width:
19-3/4 in