DESCRIPTION

  • Accepts most standard pumps
  • Ball valves enable the boiler and/or pump to be isolated from the heating system for maintenance
  • Comes ready to install
  • Provides properly sized boiler connections

Triangle Tube Replacement Kit

TPTRKIT126

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Triangle Tube Solo 110 Boiler
CARB OTC LEED Compliant
No
End Connection 1
Sweat
Fitting Size 1
1-1/4 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Size
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY