119 gal Electric Indirect-Fired Water Heater
This product has been replaced by
Manufacturer Part #P3SMART120
Smart Series 119 gal Electric Indirect-Fired Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self Cleaning/Self Descaling
- Exclusive "Tank-in-Tank" design
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 119 gal
- Collection:
- Smart Series
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 420
- Power Source:
- Electric
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Indirect Fired