70 gal. Residential Indirect Water Heater

You last purchased this on
 
Triangle Tube

Smart Series 70 gal. Residential Indirect Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Triangle Tube

Smart Series 70 gal. Residential Indirect Water Heater

  • Fast #
  • Part #TP3SMART316L80
  • Item #8455035
  • Manufacturer Part #P3SMART80
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self Cleaning/Self Descaling
  • Can deliver and abundance of domestic hot water and a low cost
  • Exclusive "Tank-in-Tank" design
  • Less fuel consumption
  • Faster recovery rate 3x faster thank direct fired water heaters
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

BTU:
300000
CSA Certified:
CSA C22.2 No. 110
Capacity:
70 gal
Collection:
Smart Series
Diameter:
26 in
Energy Star Compliant:
No
Height:
61 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MBH:
300
Material:
Plastic, Stainless Steel
Material Type:
316L, Polyurethane
Power Source:
Indirect
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
UL 174
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Indirect Fired
Weight:
271 lb