110/277V Duct Ultraviolet Air Purifier
110/277V Duct Ultraviolet Air Purifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime carbon cells
- Ozone-free
- Duct or magnet mount
- Improves indoor air quality
- Neutralizes odors & toxic VOCs
- Fights mold, bacteria, & viruses
- Whole-house air purification
- Lifetime warranty
- Inhibits HVAC mold growth
Documents
Specifications
- AMP:
- 0.25
- Depth:
- 20 in
- Height:
- 8 in
- Maximum Temperature:
- 105
- Volts:
- 110/277V
- Width:
- 8 in