120/277V Duct Purifier Upgrade Kit with Lamp

You last purchased this on
 
Fresh-Aire UV

120/277V Duct Purifier Upgrade Kit with Lamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fresh-Aire UV

120/277V Duct Purifier Upgrade Kit with Lamp

  • Fast #
  • Part #DIVTUVAPCOMAG152
  • Item #7541706
  • Manufacturer Part #TUV-APCO-MAG15-2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to install
  • Lifetime carbon cells
  • Duct or magnet mount
  • Whole-house air purification
  • Lifetime warranty
  • Ozone-free
  • Requires Certification

Documents


Specifications

AMP:
1
Depth:
20 in
Height:
8 in
Maximum Temperature:
180
Volts:
120/277V
Width:
8 in