Commercial Series UV System 2-Year, 46" Dual Lamp
Blue-Tube XL™ Commercial Series UV System 2-Year, 46" Dual Lamp
Frequently Purchased Together
Product Details
- 32”, 46”, 60” lamp lengths
- Fits coils up to 144” x 144”
- Easy to install, improves HVAC system efficiency, and improves indoor air quality
- Water-resistant heavy-duty power supply
- Scalable design for multi-lamp configurations
- Lifetime warranty on all parts except lamp(s)
- Combine with application mounting kits
- High-output 2 year UV-C lamps
- 99.9% surface disinfection GUARANTEED. Sterilizes molds, bacteria, and viruses. Also Disinfects coil & drain pan.
- Optional door interlock switch (TUVC-INTLCK)
Specifications
- AMP:
- 2
- Application:
- Commercial
- Average Life:
- 2 yr
- Collection:
- Blue-Tube XL™
- Length:
- 46 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Watts:
- 54 W