• Cart

DESCRIPTION

Tribal Manufacturing PEX 90 Degree Elbow

TPEXLF90

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY