DESCRIPTION

Tricircle Pavers 2 x 8 in. Concrete Brick Solid Grey

TSGCBRICK248

Length:

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Height
2 in
Length
4 in
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY