2-1/16 - 12-1/4 in. Stainless Steel Hose Clamp

You last purchased this on
 
Tridon

2-1/16 - 12-1/4 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tridon

2-1/16 - 12-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #T620188
  • Item #3617200
  • Manufacturer Part #620-188
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
2-1/16 in - 12-1/4 in
Material:
Stainless Steel
Material Type:
301
Product Type:
Hose Clamp
Width:
1/2 in