Trim by Design
1/2 x 3/8 in. Lavatory Sink Trim Kit
Part #TTBD426CX03 | Item #5063393 | Manufacturer Part #TBD426CX.03
Fitting Sizes:
1/2 in x 3/8 inProduct Details
Lead Law Compliant
Specifications
Color Finish: Polished Brass - Coated
Color Finish Category: Brass Tones
End Connection 1: Compression
End Connection 2: OD Tube
End Connections: Compression x OD Tube
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: No
Rigid: No
Water Supply Connector Type: Sink