1/2 in. IPS Brass 90 Degree Elbow

You last purchased this on
 
Trim to the Trade

1/2 in. IPS Brass 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trim to the Trade

1/2 in. IPS Brass 90 Degree Elbow

  • Fast #
  • Part #T4T3091
  • Item #1708135
  • Manufacturer Part #4T-309-1
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Polished Chrome Finish
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Brass
NSF Certified:
No