2 in. Threaded Cast Iron Chrome Shower Drain

Part #T4T0211  |  Item #3565318  |  Manufacturer Part #4T-021-1

$15.00 EACH

Grate Color Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Color Finish Category: Chromes

Construction: Non-Membrane

Drain Base Material: Cast Iron

Fits Pipe Size: 2 in

Grate Color Finish: Chrome

Grate Color Finish Category: Chrome Tones

Grate Shape: Round

Outlet Type: Threaded