3-3/8 in. Grill Set and Screw in Polished Chrome

You last purchased this on
 
Trim to the Trade

3-3/8 in. Grill Set and Screw in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trim to the Trade

3-3/8 in. Grill Set and Screw in Polished Chrome

  • Fast #
  • Part #T4T0341
  • Item #7178310
  • Manufacturer Part #4T-034-1
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
American Brass & Aluminum, Oatey, Pasco
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-3/8 in
IAPMO Listed -:
No
Product Type:
Grill Set, Screw