9 ft x 12 ft 8 oz Premium Canvas Full Piece Heavyweight Washable Dropcloth

You last purchased this on
 
Trimaco

9 ft x 12 ft 8 oz Premium Canvas Full Piece Heavyweight Washable Dropcloth

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trimaco

9 ft x 12 ft 8 oz Premium Canvas Full Piece Heavyweight Washable Dropcloth

  • Fast #
  • Part #T58901
  • Item #7222400
  • Manufacturer Part #58901
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavyweight: 8 oz
  • Absorbs spills
  • Trimaco's SuperTuff canvas drops cloths are great for painting projects
  • Dropcloths are full piece, no remnants
  • Large size for large rooms
  • Washable and reusable
  • For wallpapering and removal, leaf collection and other jobs
  • For painting and cleaning
  • Reduce paint tracking
  • Requires Certification

Specifications

Length:
12 ft
Material:
Cotton
Material Type:
Canvas
Product Type:
Drop Cloth
Size:
8 oz
Width:
9 ft