9 ft x 400 ft .5 Mil Self Adering Masking Film

You last purchased this on
 
Trimaco

9 ft x 400 ft .5 Mil Self Adering Masking Film

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trimaco

9 ft x 400 ft .5 Mil Self Adering Masking Film

  • Fast #
  • Part #T79400
  • Item #7222386
  • Manufacturer Part #79400
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Clings and protects
  • Grips to walls and surfaces
  • Cling cover plastic sheeting is the perfect self-adhering masking film
  • For all your construction and remodeling jobs
  • Dispenser box for easy use
  • Can be used for multiple spray passes
  • Attracts paint overspray and dust
  • No tape needed
  • Let’s light in when used on windows
  • Hold up for multiple spray passes
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
400 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Paint Sheeting
Width:
9 ft