5 gal Plastic Rubber Paint Strainer (Pack of 2)
Supertuff 5 gal Plastic Rubber Paint Strainer (Pack of 2)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bag strainers have double stitched edges
- Tight mesh construction
- Perfect for straining all types of paints, stains and liquids
- Remove dried flakes, lumps, filaments and other dust particles from paint
- Microns: 600
- Size: 5 gal
- Elastic top
- Eliminates impurities in new and old paint
- Made of polyester
Documents
Specifications
- Application:
- Residential
- Collection:
- Supertuff
- Material:
- Plastic, Rubber
- Material Type:
- Polyester, Nylon
- Package Quantity:
- Pack of 2
- Product Type:
- Paint Strainer
- Size:
- 5 gal