200 ft. x 24 in. Protective Carpet Film

You last purchased this on
 
Trimaco

Easy Mask® 200 ft. x 24 in. Protective Carpet Film

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trimaco

Easy Mask® 200 ft. x 24 in. Protective Carpet Film

  • Fast #
  • Part #T62420
  • Item #7222384
  • Manufacturer Part #62420
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Paint, construction, residential, real estate, marine, industrial and more
  • Non-skid carpet protector film
  • Leaves no adhesive residue for up to 30 days
  • Highly resistant to tears
  • Requires Certification

Documents


Specifications

Collection:
Easy Mask®
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
200 ft
Material:
Plastic
Product Type:
Protective Carpet Film
Thickness:
2 mil
Width:
24 in