7-2/5 in. Level Laser Receiver

You last purchased this on
 
Spectra Precision

7-2/5 in. Level Laser Receiver

This product requires certification to purchase.
You last purchased this on
 
Spectra Precision

7-2/5 in. Level Laser Receiver

  • Fast #
  • Part #THR320
  • Item #4912691
  • Manufacturer Part #HR320
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Snap in rod clamp allows fast switching from rod-mounted to handheld applications
  • Rugged waterproof housings withstands 5 ft (1.5 M) drops and protect the unit from moisture and dust
  • Large easy-to-read LCD on front and rear makes it ideal for exterior application
  • 100 Db loud speaker can be easily heard on noisy job sites
  • Two on-grade sensitivities (fine and medium) let you get to grade faster in a variety of application
  • Requires Certification

Specifications

Application:
Leveling
Automatic Shut-Off:
Yes
Battery Size:
AA
Battery Type:
Alkaline
Case Included:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Decibel Rating (dB):
100 dB
Depth:
1-1/5 in
GSA Approved:
No
Height:
6-2/5 in
Length:
7-2/5 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Product Type:
Laser Receiver
Temperature Range:
-4 to +140 Deg F
Tool Type:
Receiver
Volts:
1.5V
Weight:
3 lb
Width:
2-9/10 in